Beli meja pingpong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Double Fish Meja TenisDeskripsi:Isi set : meja & netatribut:
- Table Material: MDF Wood Board
- Table Leg Material: Iron
- Color: Blue
- Table Height (cm): 76
- Table Surface Dimensions (cm): 274x152.5
- Table Thickness (cm): 1.2
- monotaro Lightweight Work Bench (Meja Kerja Lipat)Deskripsi:Produk ini juga sering disebut dengan Meja Kerja Lipatatribut:
- Top plate thickness (mm): 30
- Type: Folding type
-
Material:
MDF plywood (top plate):
Melamine resin, PVC, steel (leg) - Even load capacity (kg): 100
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Be Active Table Tennis Ball 6PDeskripsi:40mm training ballatribut:
- Material: Celluloid
- Equipment Category: Table tennis ball (ping-pong ball)
- Dimensions (mm): 40
- monotaro Paper Clip (Klip Kertas)Deskripsi:Japanese standard paper clip. Rust resistant with nickel plating surface treatment. Reasonable price.*Keep out of reach of children. * Rust may occur depending on storage conditions. *Do not use for anything other than its intended purpose.atribut:
- Material: Iron Wire (Ni Plating)
- Color: Silver
- Quantity: About 100
- GEA Dehumidifier Refrigerated (Pengering Udara)Deskripsi:- Double turbin fan - Humidistat (machine that regulates humidity) - Easy installation and moved around - Digital Humidity Display - Electric Protection - Error Indicator - Start-up time set - Drainase - Automatic defrosting
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- Non Brand Lithium Battery PLC (Baterai Cas)atribut:
- Battery Voltage (V): 3.6
- CUMMINS Generator Diesel Set Silent Type (Genset Diesel)atribut:
- Speed (rpm): 1500
- Type: lent Type
- LITEC Table Tennis Racket Shake Handatribut:
- Shape: Shake Hand
- Equipment Category: Table tennis racket
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- POWERPACK Medium Duty Continuous Band SealerDeskripsi:Memberikan pengemasan yang baik dan benar dapat membuat produk yang dijual menjadi lebih aman dari kerusakan. Serta membuat barang yang dikemas menjadi lebih awet dan terjaga kualitasnya. Selain itu, juga dapat melakukan branding usaha melalui pengemasan yang bagus. Pengemasan sering disebut dengan packaging akan membuat konsumen merasa puas dengan barang yang mereka beli. Tentu saja hal ini membuat usaha dapat semakin berkembang. Maka dari itu, jika sedang menjalankan bisnis menjual suatu barang atau produk, dapat menggunakan mesin sealer untuk mengemas barang.Continuous Band Sealer merupakan mesin untuk menyegel kemasan plastik yang dibuat dari bahan PE, PP dan Aluminium Foil Laminated. Dari nama continuous sealer / segel berkelanjutan artinya mesin ini mampu menyegel kemasan plastik dengan panjang segel yang tidak terbatas.Medium Duty Continuous Band Sealer FRL-150 merupakan mesin segel berkelanjutan yang dapat menyegel kemasan produk dengan ketinggian kemasan hingga 60 cm. Mesin Medium Duty Continuous Band Sealer FRL-150 ini juga dirancang menggunakan body metal berkualitas terbaik dan paint finish sebagai proteksi tambahan sehingga dapat digunakan dalam jangka panjang. Medium Duty Continuous Band Sealer FRL-150 memiliki kecepatan segel 0-16 m/min dan lebar segel 10 mm. Kapasitas konveyor pada Medium Duty Continuous Band Sealer FRL-150 adalah 10 kg.atribut:
- Voltage (V/Hz): 220/50
- Dimensions (cm): 115x48x120
- Seal Width (mm): 10
- Temperature (°C): 0-300
- Motor Power (W): 200
- Conveyor Capacity (kg): 10
- Conveyor Width (cm): 20
- Distance from Conveyor to Sealing Bar (cm): 60
- Seal Speed (m/minute): 0-16
- PROKLEEN Toilet Bowl CleanerDeskripsi:Toilet Bowl CleanerPembersih yang dapat menghilangkan noda membandel dan kuman pada toilet bowl, kloset, keramik dan permukaan keras lainnyaUsage Instruction:Noda Ringan: 200 mL / L air (1:5)Noda Berat: Murni- Oleskan Toilet Bowl Cleaner dengan kuas pada permukaan yang akan dibersihkan- Tunggu beberapa menit dan bilas dengan air bersih- Untuk noda membandel, gunakan sikat atau sponsSilahkan konsultasikan dengan perwakilan United Cleaning Enterprise untuk hasil yang maximal.atribut:
- Packaging: Jerry Can
- Product Form: Liquid
Daftar Harga meja pingpong Terbaru October 2026
| Double Fish Meja Tenis | Rp4.899.900 |
| monotaro Lightweight Work Bench (Meja Kerja Lipat) | Rp1.799.900 |
| Deli Table Tennis Paddle (Raket/Bet Tenis Meja) | Rp199.900 |
| Lippro Brass Hammer (Palu Kuningan) | Rp469.900 |
| Bishamon Hand Pallet Truck (Troli Palet Manual) | Rp21.999.900 |
| Be Active Table Tennis Ball 6P | Rp139.900 |
| Deli Table Tennis Ball (Meja Tenis) | Rp48.900 |
| INCO Meja Kantor | Rp2.999.900 |
| monotaro Paper Clip (Klip Kertas) | Rp9.900 |
| GEA Dehumidifier Refrigerated (Pengering Udara) | Rp10.800.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Alat%20Olah%20Raga/Double%20Fish%20Meja%20Tenis/kgP111300736-1.jpg)
/3bP103180119-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Alat%20Olah%20Raga/Deli%20Table%20Tennis%20Paddle%20(Raket%2FBet%20Tenis%20Meja)/8pP110232313-1.jpg)
/dcP103206480-2.jpg)
/9cP102331336-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Alat%20Olah%20Raga/Deli%20Table%20Tennis%20Ball%20(Meja%20Tenis)/oqP111925890-1.jpg)

/eeP110033518-1.jpg)
/05P103737005-1.jpg)

/02P105512002-1.jpg)
/igP101550664-15.jpg)
/coP105160456-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)


/P101556413-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)